Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA06R181PF80G9A176
Zoro # G907173088
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 10#16
- Insert Material Neoprene
- Connector Style Receptacle
- Contact Style Pin
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R181PF80G9A176
- Zoro # G907173088
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Insert Material | Neoprene |
Connector Style | Receptacle |
Contact Style | Pin |
Amperage Rating | 13A |
No. of Contacts | 10 |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 18-1 |
Operating Voltage DC | 700 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS610HGRA)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- Itt Cannon Pin & Sleeve Devices