Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA06R181PF80F42
Zoro # G807173072
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 500
- Amperage Rating 13A
- Insert Arrangement 18-1
- No. of Contacts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R181PF80F42
- Zoro # G807173072
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 13A |
Insert Arrangement | 18-1 |
No. of Contacts | 10 |
Contact Style | Pin |
Connector Style | Receptacle |
Operating Voltage DC | 700 |
Termination Method | Crimp |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- HUBBELL Ac Marine Connector (M5200CS1R)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- Itt Cannon Pin & Sleeve Connectors