Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA06R181PF80F187
Zoro # G807173270
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Contact Style Pin
- Connector Style Receptacle
- Insert Arrangement 18-1
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R181PF80F187
- Zoro # G807173270
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Mounting Type | Cable |
Contact Style | Pin |
Connector Style | Receptacle |
Insert Arrangement | 18-1 |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 13A |
Operating Voltage DC | 700 |
No. of Contacts | 10 |
Insert Material | Neoprene |
Termination Method | Crimp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- AIROTRONICS Current Sens Relay, 1 to 20A, Self Powered (CSW/LED)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Spade, PK500 (30234)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- Itt Cannon Pin & Sleeve Devices