Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA06R181PF42
Zoro # G607173302
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 10
- Contact Style Pin
- Connector Style Receptacle
- Amperage Rating 13A
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R181PF42
- Zoro # G607173302
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
No. of Contacts | 10 |
Contact Style | Pin |
Connector Style | Receptacle |
Amperage Rating | 13A |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Termination Method | Solder |
Insert Arrangement | 18-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2)
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V04)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- Itt Cannon Pin & Sleeve Devices