Shop All PCB Connectors
Itt Cannon
DSUB 9M PCB RA GF TIN
Mfr # DEM9PSK87
Zoro # G707166952
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Rectangular
- Mounting Type Cable or Box - Front Mount - Thru Holes
- Contacts Supplied Yes
- Insert Material Thermax Polyester
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DEM9PSK87
- Zoro # G707166952
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | #20 |
Details
Connector Type | Rectangular |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Contacts Supplied | Yes |
Insert Material | Thermax Polyester |
Connector Style | Plug |
Amperage Rating | 7.5A |
Specification | MIL-DTL-24308 Style |
Shell Material | Steel |
Contact Mating Life | 500 |
Grommet & Seals Material | Silicone |
Shell Plating | Tin |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
No. of Contacts | 9 |
Shell Color | Silver |
Contact Plating | Gold over Nickel |
Operating Voltage AC V RMS Max | 300 |
Shielding | Yes |
Contact Style | Pin |
Termination Method | PCB - Right Angle |
Insert Arrangement | 9 |
Contact Material | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bar Kit Ground (PK23GTACP)
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (240)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 1000 ft Length (18UL1015TPCGRE1000)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Itt Cannon PCB Connectors