Shop All Wire Connectors
Itt Cannon
DSUB 9M PCB RA G50 ZINC
Mfr # DEMM9PR
Zoro # G907166868
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Rectangular
- Specification MIL-DTL-24308 Style
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Grommet & Seals Material Silicone
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DEMM9PR
- Zoro # G907166868
- Country of Origin United States
- Category Wire Connectors
Dimensions
Contact Size | #20 |
Details
Connector Type | Rectangular |
Specification | MIL-DTL-24308 Style |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Grommet & Seals Material | Silicone |
Connector Style | Plug |
Contacts Supplied | Yes |
Contact Material | Copper Alloy |
Contact Mating Life | 500 |
Shell Material | Steel |
Insert Material | Thermax Polyester |
No. of Contacts | 9 |
Shell Plating | Yellow Chromate over Zinc |
Contact Plating | 30 microinches Gold Plate |
Insert Arrangement | 9 |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Amperage Rating | 7.5A |
Shielding | Yes |
Termination Method | PCB - Right Angle |
Operating Voltage AC V RMS Max | 300 |
Contact Style | Pin |
Shell Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- ITT CANNON Connector (MS3470W-8-33S)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Right Angle Flag Connectors 1 12PK (67038)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- Itt Cannon Wire Connectors & Disconnects