Shop All PCB Connectors
Itt Cannon
DSUB 9M PCB RA G GF TIN
Mfr # DEMG9PJK87
Zoro # G507166978
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Plating Tin
- Contact Material Copper Alloy
- Connector Style Plug
- Operating Voltage AC V RMS Max 300
- Contact Size #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DEMG9PJK87
- Zoro # G507166978
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | #20 |
Details
Shell Plating | Tin |
Contact Material | Copper Alloy |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 300 |
Termination Method | PCB - Right Angle |
Contacts Supplied | Yes |
Contact Style | Pin |
Connector Type | Rectangular |
Contact Mating Life | 500 |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Insert Arrangement | 9 |
Grommet & Seals Material | Silicone |
Amperage Rating | 7.5A |
Shielding | Yes |
Shell Color | Silver |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
No. of Contacts | 9 |
Contact Plating | Gold over Nickel |
Shell Material | Steel |
Insert Material | Thermax Polyester |
Specification | MIL-DTL-24308 Style |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard, HCP, 800A, Main Lug (HCP23598)
- JOHNSON CONTROLS A99Bb-200C Ptc Sensor Includes (A99BB-200C)
- SOUTHWIRE GFCI SGL Out Adapter (14650006-6)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C447)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Itt Cannon Wire Connectors & Disconnects