Shop All Wire Connectors
Itt Cannon
DSUB 9F WW3 E GF ZINC
Mfr # DEME9SF179A
Zoro # G307166925
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Rectangular
- Specification MIL-DTL-24308 Style
- Contact Style Socket
- Termination Method Wire Wrap
- Shell Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DEME9SF179A
- Zoro # G307166925
- Country of Origin United States
- Category Wire Connectors
Dimensions
Contact Size | 9#20 |
Details
Connector Type | Rectangular |
Specification | MIL-DTL-24308 Style |
Contact Style | Socket |
Termination Method | Wire Wrap |
Shell Color | Yellow |
Contacts Supplied | Yes |
Shielding | Yes |
Insert Arrangement | 9 |
Operating Voltage AC V RMS Max | 300 |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Contact Mating Life | 500 |
Shell Material | Steel |
Amperage Rating | 7.5A |
Contact Material | Copper Alloy |
Connector Style | Receptacle |
Insert Material | Thermax Polyester |
No. of Contacts | 9 |
Contact Plating | 30 microinches Gold Plate |
Shell Plating | Yellow Chromate over Zinc |
Grommet & Seals Material | Silicone |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (5YP80)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- HUBBELL 15/10A Locking Receptacle 3P 3W 125/250VAC BK (HBL7582)
- ITT CANNON Connector (MS3470W-8-33S)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- GARDNER BENDER Pushgard 8 Port Push Connector (19-PC8)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK BULK (1327G6FPBK)
- SCHNEIDER ELECTRIC Set of 4 wall fixing lugs, made of steel. For Spacial S3D enclosure (NSYAEFPFSC)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- ANDERSON POWER PRODUCTS PP120 CON 4 LOW (1319G4)
- Itt Cannon Wire Connectors