Shop All D-Sub Connectors
Itt Cannon
DSUB 9F WW3 E G50 ZINC
Mfr # DEMME9SF179A
Zoro # G407170259
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Plating Yellow Chromate over Zinc
- Grommet and Seals Material Silicone
- Contact Style Socket
- Connector Type Rectangular
- Contact Plating 30 microinches Gold Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # DEMME9SF179A
- Zoro # G407170259
- Country of Origin United States
- Category D-Sub Connectors
Dimensions
Contact Size | 9#20 |
Details
Shell Plating | Yellow Chromate over Zinc |
Grommet and Seals Material | Silicone |
Contact Style | Socket |
Connector Type | Rectangular |
Contact Plating | 30 microinches Gold Plate |
Specification | MIL-DTL-24308 Style |
Insert Material | Thermax Polyester |
Shell Color | Yellow |
Operating Voltage AC V RMS Max | 300 |
Contacts Supplied | Yes |
Contact Mating Life | 500 |
No of Contacts | 9 |
Connector Style | Receptacle |
Termination Method | Wire Wrap |
Operating Temp. | -67 to +257 °F (-55 to +125 °F) |
Insert Arrangement | 9 |
Contact Material | Copper Alloy |
Amps | 7.5A |
Shell Material | Steel |
Shielding | Yes |
Mounting Type | Cable or Box, Front Mount, Thru Holes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX30L-BS Replacement for CB30L-B, 30L-B, C30L-B, M22H30 (YTX30L-BS27)
- JBL Party Box 1000 Bluetooth Speaker, Black (JBLPARTYBOX1000AM)
- FULTERER Fr5060 3/4 Extension Keyboard Slide Zinc 18 in. (61105)
- JVC Retro In-Ear Wired Earbuds with Microphone (Blue) (HAF19MAH)
- ITT CANNON DSUB DA DEEP STRT BS CAD (M850494812F)
- ITT CANNON DSUB 9F CRIMP LC TIN (DEU9SA197F0)
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- ITT CANNON COMBO 3W3F SOD Y G50 ZINC (DAMMY3W3S)
- ITT CANNON 030-8587-000 (CB1616P)
- ITT CANNON DSUB BS DB DEEP STRT METAL (DB24659)
- CINCH DSUB 50M SOD GF ZINC (DD50PII)
- Itt Cannon D-Sub Connectors