Shop All D-Sub Connectors
Itt Cannon
DSUB 9F SOD GF TIN
Mfr # DE9SA197
Zoro # G607610548
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielding Yes
- Operating Temp. -67 to +257 °F (-55 to +125 °F)
- Shell Material Steel
- Contact Size #20
- Contact Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DE9SA197
- Zoro # G607610548
- Country of Origin United States
- Category D-Sub Connectors
Dimensions
Contact Size | #20 |
Details
Shielding | Yes |
Operating Temp. | -67 to +257 °F (-55 to +125 °F) |
Shell Material | Steel |
Contact Material | Copper Alloy |
Shell Color | Silver |
Contact Style | Socket |
Contact Mating Life | 500 |
Operating Voltage AC V RMS Max | 300 |
Shell Plating | Tin |
Insert Arrangement | 9 |
Mounting Type | Cable or Box, Front Mount, Thru Holes |
Connector Style | Receptacle |
Amps | 7.5A |
Termination Method | Solder |
Specification | MIL-DTL-24308 Style |
Contacts Supplied | Yes |
Grommet and Seals Material | Silicone |
Connector Type | Rectangular |
No of Contacts | 9 |
Insert Material | Thermoplastic UL94VO |
Contact Plating | Gold over Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE VGA Analog Trunk Cable, TypeA, PVC, 35Ft (EZA-035)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Polaris 330cc Magnum Trail Boss 2008 (YTX14-BS66)
- COMMSCOPE Replacement for Tessco F4pnmv2-hc (F4PNMV2-HC)
- APC Replacement Battery 2, RBC2 (RBC2)
- ITT CANNON DSUB 9M SOD GF TIN (DEM9PK87)
- ITT CANNON DSUB BS DB DEEP STRT METAL (DB24659)
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- ITT CANNON COMBO 7W2M PCB STR V GF H TIN (DAMV7H2PNK87)
- ITT CANNON DSUB 9F CRIMP GF TIN (DEU9SA197)
- ITT CANNON DSUB 9M CRIMP LC TIN (DEU9PK87F0)
- ITT CANNON 030-8587-000 (CB1616P)
- Itt Cannon D-Sub Connectors