Shop All D-Sub Connectors
Itt Cannon
DSUB 9F SOD C GF TIN
Mfr # DEMC9SA197
Zoro # G807169426
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Socket
- Insert Arrangement 9
- Contact Plating Gold over Nickel
- No of Contacts 9
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # DEMC9SA197
- Zoro # G807169426
- Country of Origin United States
- Category D-Sub Connectors
Dimensions
Contact Size | 9#20 |
Details
Contact Style | Socket |
Insert Arrangement | 9 |
Contact Plating | Gold over Nickel |
No of Contacts | 9 |
Termination Method | Solder |
Insert Material | Thermax Polyester |
Operating Voltage AC V RMS Max | 300 |
Grommet and Seals Material | Silicone |
Shell Material | Steel |
Contact Material | Copper Alloy |
Amps | 7.5A |
Connector Style | Receptacle |
Contact Mating Life | 500 |
Specification | MIL-DTL-24308 Style |
Operating Temp. | -67 to +257 °F (-55 to +125 °F) |
Connector Type | Rectangular |
Mounting Type | Cable or Box, Front Mount, Thru Holes |
Contacts Supplied | Yes |
Shell Plating | Tin |
Shielding | Yes |
Shell Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Car Vent Mount Charger For Magsafe, Radiant Night (78-81162)
- GPX Cassette Player with AM/FM Radio (CAS337B)
- ILC Replacement for Lezyne Lir2032 (LIR2032 LEZYNE)
- MIDTRONICS Cables For Exp1200 Charger (A129)
- ITT CANNON 030-8587-010 (CB1614P)
- ITT CANNON COMBO 3W3F SOD Y G50 ZINC (DAMMY3W3S)
- ITT CANNON DSUB 9F SOD GF TIN (DE9SA197)
- ITT CANNON DSUB DA DEEP STRT BS CAD (M850494812F)
- ITT CANNON DSUB 25M SOD G50 TIN (DBMM25PK87)
- ITT CANNON DSUB 9M SOD GF TIN (DEM9PK87)
- AMPHENOL DSUB DE ROUND CC NICKEL (M850494823N)
- Itt Cannon D-Sub Connectors