Shop All PCB Connectors
Itt Cannon
DSUB 9F PCB RA GF TIN
Mfr # DEM9SLA197
Zoro # G707166907
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 9
- Operating Voltage AC V RMS Max 300
- No. of Contacts 9
- Insert Material Thermax Polyester
- Contact Style Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DEM9SLA197
- Zoro # G707166907
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | 9#20 |
Details
Insert Arrangement | 9 |
Operating Voltage AC V RMS Max | 300 |
No. of Contacts | 9 |
Insert Material | Thermax Polyester |
Contact Style | Socket |
Shell Material | Steel |
Shell Color | Silver |
Shielding | Yes |
Grommet & Seals Material | Silicone |
Termination Method | PCB - Right Angle |
Contact Plating | Gold over Nickel |
Contact Material | Copper Alloy |
Shell Plating | Tin |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Amperage Rating | 7.5A |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Specification | MIL-DTL-24308 Style |
Connector Style | Receptacle |
Contact Mating Life | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SWITCH - SNAP W/LEVER ACTUATOR - SPDT (1013132)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- DAYTON Selector Switch, 3 Pos., Standard, 30mm (30G302)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Itt Cannon Wire Connectors & Disconnects