Shop All PCB Connectors
Itt Cannon
DSUB 9F PCB RA GF TIN
Mfr # DEM9SJA197
Zoro # G907166936
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 300
- Amperage Rating 7.5A
- No. of Contacts 9
- Contact Material Copper Alloy
- Insert Material Thermax Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DEM9SJA197
- Zoro # G907166936
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | 9#20 |
Details
Operating Voltage AC V RMS Max | 300 |
Amperage Rating | 7.5A |
No. of Contacts | 9 |
Contact Material | Copper Alloy |
Insert Material | Thermax Polyester |
Contact Style | Socket |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Connector Style | Receptacle |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Grommet & Seals Material | Silicone |
Contact Mating Life | 500 |
Shell Color | Silver |
Specification | MIL-DTL-24308 Style |
Shell Plating | Tin |
Contacts Supplied | Yes |
Connector Type | Rectangular |
Shielding | Yes |
Contact Plating | Gold over Nickel |
Shell Material | Steel |
Insert Arrangement | 9 |
Termination Method | PCB - Right Angle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, Detachable Cable (APCRBC123)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 40A, 250V AC (OT40)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD48)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Itt Cannon Wire Connectors & Disconnects