Shop All D-Sub Connectors
Itt Cannon
DSUB 9F CRIMP GF TIN
Mfr # DEU9SA197
Zoro # G907170087
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grommet and Seals Material Silicone
- Amps 7.5A
- Operating Voltage AC V RMS Max 300
- Contact Style Socket
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # DEU9SA197
- Zoro # G907170087
- Country of Origin United States
- Category D-Sub Connectors
Dimensions
Contact Size | #20 |
Details
Grommet and Seals Material | Silicone |
Amps | 7.5A |
Operating Voltage AC V RMS Max | 300 |
Contact Style | Socket |
Connector Style | Receptacle |
Contacts Supplied | Yes |
Operating Temp. | -67 to +257 °F (-55 to +125 °F) |
No of Contacts | 9 |
Contact Plating | Gold over Nickel |
Shielding | Yes |
Insert Arrangement | 9 |
Termination Method | Crimp |
Crimp Wire Gauge | 24, 22, 20 |
Shell Plating | Tin |
Contact Material | Copper Alloy |
Connector Type | Rectangular |
Insert Material | Thermoplastic UL94VO |
Shell Color | Silver |
Mounting Type | Cable or Box, Front Mount, Thru Holes |
Contact Mating Life | 500 |
Shell Material | Steel |
Specification | MIL-DTL-24308 Style |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Sequencer 4-step (SEQ-4A)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Pride Mobility Pursuit XL Scooter #SC714 (ML100-13276)
- C2G 10Ft Cmg Db9 Cable F-F (52149)
- BATTERY CLERK AJC® Lithonia ELB0607 6V 7Ah Alarm Battery (ELB0607-Lithonia-6V-7Ah-A)
- ITT CANNON DSUB 9F SOD GF TIN (DE9SA197)
- ITT CANNON DSUB 25F SOD G30 ZINC (DBM25SA176)
- ITT CANNON COMBO 7W2M PCB STR V GF H TIN (DAMV7H2PNK87)
- ITT CANNON DSUB 37F CRIMP GF ZINC (DCMA37S)
- ITT CANNON DSUB 9M CRIMP LC TIN (DEA9PK87F0)
- ITT CANNON DSUB BS DB DEEP STRT METAL (DB24659)
- CINCH DSUB 50M SOD GF ZINC (DD50PII)
- Itt Cannon D-Sub Connectors