Shop All PCB Connectors
Itt Cannon
DSUB 37M PCB RA GF TIN
Mfr # DCM37PTK87
Zoro # G407166924
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Thermoplastic UL94VO
- Connector Style Plug
- Specification MIL-DTL-24308 Style
- Grommet & Seals Material Silicone
- Contact Size #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DCM37PTK87
- Zoro # G407166924
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | #20 |
Details
Insert Material | Thermoplastic UL94VO |
Connector Style | Plug |
Specification | MIL-DTL-24308 Style |
Grommet & Seals Material | Silicone |
Contact Style | Pin |
Contact Material | Copper Alloy |
Amperage Rating | 7.5A |
Contact Plating | Gold over Nickel |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Insert Arrangement | 37 |
Shell Plating | Tin |
Shell Color | Silver |
Termination Method | PCB - Right Angle |
Shielding | Yes |
No. of Contacts | 37 |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Operating Voltage AC V RMS Max | 300 |
Shell Material | Steel |
Contact Mating Life | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLM-5)
- BERGEN INDUSTRIES A/C Whip 1/2" x 4FT.10/3 Non-Metallic L (BACWNM1043)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V08)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Itt Cannon PCB Connectors