Shop All PCB Connectors
Itt Cannon
DSUB 37F PCB RA G GF TIN
Mfr # DCMG37SPA197
Zoro # G507166954
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Termination Method PCB - Right Angle
- Contacts Supplied Yes
- Connector Type Rectangular
- Insert Material Thermoplastic UL94VO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DCMG37SPA197
- Zoro # G507166954
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | 37#20 |
Details
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Termination Method | PCB - Right Angle |
Contacts Supplied | Yes |
Connector Type | Rectangular |
Insert Material | Thermoplastic UL94VO |
Amperage Rating | 7.5A |
Contact Plating | Gold over Nickel |
Shell Color | Silver |
Connector Style | Receptacle |
Specification | MIL-DTL-24308 Style |
Grommet & Seals Material | Silicone |
Shell Plating | Tin |
Mounting Type | Box - Front Mount - Thru Holes |
Shell Material | Steel |
No. of Contacts | 37 |
Contact Style | Socket |
Insert Arrangement | 37 |
Contact Mating Life | 500 |
Contact Material | Copper Alloy |
Operating Voltage AC V RMS Max | 300 |
Shielding | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Itt Cannon PCB Connectors