Shop All D-Sub Connectors
Itt Cannon
DSUB 37F PCB RA F G50 ZINC
Mfr # DCMMF37SE
Zoro # G207584867
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contacts Supplied Yes
- No of Contacts 37
- Operating Temp. -67 to +257 °F (-55 to +125 °F)
- Specification MIL-DTL-24308 Style
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # DCMMF37SE
- Zoro # G207584867
- Country of Origin United States
- Category D-Sub Connectors
Dimensions
Contact Size | 37#20 |
Details
Contacts Supplied | Yes |
No of Contacts | 37 |
Operating Temp. | -67 to +257 °F (-55 to +125 °F) |
Specification | MIL-DTL-24308 Style |
Connector Style | Receptacle |
Insert Arrangement | 37 |
Contact Style | Socket |
Operating Voltage AC V RMS Max | 300 |
Contact Material | Copper Alloy |
Amps | 7.5A |
Shielding | Yes |
Contact Mating Life | 500 |
Shell Plating | Yellow Chromate over Zinc |
Connector Type | Rectangular |
Mounting Type | Cable or Box, Front Mount, Thru Holes |
Insert Material | Thermoplastic UL94VO |
Grommet and Seals Material | Silicone |
Contact Plating | 50 microinches Gold Plate |
Shell Color | Yellow |
Shell Material | Steel |
Termination Method | PCB - Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- BADGY Card Printer Cleaning Pens, 1 in. H, PK3 (ACL005)
- BANSHEE Bendix King KAA0120 AA Battery Clamshell (KAA0120)
- TRIPP LITE Tripp Lite U215-002 2-Port USB 2.0 Hi-Speed Sharing Switch for Printer; Scanner& Other (U215-002)
- ITT CANNON DSUB 9F SOD GF TIN (DE9SA197)
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- ITT CANNON DSUB 9M CRIMP LC TIN (DEU9PK87F0)
- ITT CANNON DSUB 25M SOD G50 TIN (DBMM25PK87)
- ITT CANNON DSUB 9M CRIMP LC TIN (DEA9PK87F0)
- ITT CANNON DSUB BS DB DEEP STRT METAL (DB24659)
- ITT CANNON 030-8587-000 (CB1616P)
- Itt Cannon D-Sub Connectors