Shop All PCB Connectors
Itt Cannon
DSUB 25F PCB RA GF TIN
Mfr # DBM25SLA197
Zoro # G407166795
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 300
- Specification MIL-DTL-24308 Style
- Contact Size 25#20
- Connector Style Receptacle
- Contact Mating Life 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DBM25SLA197
- Zoro # G407166795
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | 25#20 |
Details
Operating Voltage AC V RMS Max | 300 |
Specification | MIL-DTL-24308 Style |
Connector Style | Receptacle |
Contact Mating Life | 500 |
No. of Contacts | 25 |
Amperage Rating | 7.5A |
Shell Plating | Tin |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Color | Silver |
Shielding | Yes |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Insert Arrangement | 25 |
Contact Material | Copper Alloy |
Shell Material | Steel |
Grommet & Seals Material | Silicone |
Contact Style | Socket |
Insert Material | Thermoplastic UL94VO |
Contact Plating | Gold over Nickel |
Termination Method | PCB - Right Angle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rackmount Keystone Jack Panel, 24 Ports (7260)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHD1)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (CA201-73)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Itt Cannon PCB Connectors