Shop All PCB Connectors
Itt Cannon
DSUB 25F PCB RA G GF TIN
Mfr # DBMG25SRA197
Zoro # G007166843
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Socket
- Insert Material Thermoplastic UL94VO
- No. of Contacts 25
- Contact Size 25#20
- Insert Arrangement 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DBMG25SRA197
- Zoro # G007166843
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | 25#20 |
Details
Contact Style | Socket |
Insert Material | Thermoplastic UL94VO |
No. of Contacts | 25 |
Insert Arrangement | 25 |
Shielding | Yes |
Contact Mating Life | 500 |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Material | Steel |
Shell Plating | Tin |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Specification | MIL-DTL-24308 Style |
Grommet & Seals Material | Silicone |
Contact Plating | Gold over Nickel |
Connector Style | Receptacle |
Contact Material | Copper Alloy |
Contacts Supplied | Yes |
Amperage Rating | 7.5A |
Operating Voltage AC V RMS Max | 300 |
Shell Color | Silver |
Termination Method | PCB - Right Angle |
Connector Type | Rectangular |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 100ft (30-VG-1500B-G3)
- JOHNSON CONTROLS Rib 20Amp Dpdt 120Vac (RIB01P)
- MIDWEST FASTENER 1/8" Aluminum Rope Ferrules 1 12PK (74701)
- MERSEN Forklift Limiter Fuse, CNL Series, 500A, Time Delay, 80VAC, Bolt-On (CNL500)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Itt Cannon PCB Connectors