Shop All PCB Connectors
Itt Cannon
DSUB 15M PCB RA GF TIN
Mfr # DAM15PLK87
Zoro # G407166962
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 7.5A
- Mounting Type Cable or Box - Front Mount - Thru Holes
- Shell Material Steel
- Contacts Supplied Yes
- Contact Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DAM15PLK87
- Zoro # G407166962
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | #20 |
Details
Amperage Rating | 7.5A |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Shell Material | Steel |
Contacts Supplied | Yes |
Contact Material | Copper Alloy |
Connector Type | Rectangular |
Contact Mating Life | 500 |
Specification | MIL-DTL-24308 Style |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shielding | Yes |
Contact Style | Pin |
Termination Method | PCB - Right Angle |
Shell Plating | Tin |
Shell Color | Silver |
Insert Arrangement | 15 |
Contact Plating | Gold over Nickel |
Grommet & Seals Material | Silicone |
Insert Material | Thermoplastic UL94VO |
No. of Contacts | 15 |
Operating Voltage AC V RMS Max | 300 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- TORK Cycle Timer, 120V, SPDT-NO/NC (8601)
- SQUARE D QOU Circuit Breaker Mechanical Interlock (QOU2DTILA)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105C02-D1)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Itt Cannon PCB Connectors