Shop All PCB Connectors
Itt Cannon
DSUB 15M PCB RA G GF TIN
Mfr # DAMG15PRK87
Zoro # G107166859
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Color Silver
- Contact Material Copper Alloy
- Contacts Supplied Yes
- Grommet & Seals Material Silicone
- Insert Material Thermoplastic UL94VO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DAMG15PRK87
- Zoro # G107166859
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | #20 |
Details
Shell Color | Silver |
Contact Material | Copper Alloy |
Contacts Supplied | Yes |
Grommet & Seals Material | Silicone |
Insert Material | Thermoplastic UL94VO |
Shell Plating | Tin |
Shell Material | Steel |
Connector Style | Plug |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Termination Method | PCB - Right Angle |
Specification | MIL-DTL-24308 Style |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 300 |
Contact Mating Life | 500 |
Insert Arrangement | 15 |
Shielding | Yes |
Contact Plating | Gold over Nickel |
Connector Type | Rectangular |
No. of Contacts | 15 |
Amperage Rating | 7.5A |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- HONDA Battery (31500-MCR-D03)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 45A, 600V AC, Indicating (TCF45)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Itt Cannon Wire Connectors & Disconnects