Shop All D-Sub Connectors
Itt Cannon
DSUB 15F PCB RA G50 TIN
Mfr # DAMM15SA197
Zoro # G707169564
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Rectangular
- Connector Style Receptacle
- Contact Plating 30 microinches Gold Plate
- Contacts Supplied Yes
- Shell Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # DAMM15SA197
- Zoro # G707169564
- Country of Origin United States
- Category D-Sub Connectors
Dimensions
Contact Size | #20 |
Details
Connector Type | Rectangular |
Connector Style | Receptacle |
Contact Plating | 30 microinches Gold Plate |
Contacts Supplied | Yes |
Shell Material | Steel |
Shielding | Yes |
Operating Temp. | -67 to +257 °F (-55 to +125 °F) |
Shell Color | Silver |
No of Contacts | 15 |
Insert Material | Thermoplastic UL94VO |
Mounting Type | Cable or Box, Front Mount, Thru Holes |
Amps | 7.5A |
Operating Voltage AC V RMS Max | 300 |
Insert Arrangement | 15 |
Contact Style | Socket |
Specification | MIL-DTL-24308 Style |
Shell Plating | Tin |
Termination Method | PCB - Right Angle |
Contact Mating Life | 500 |
Grommet and Seals Material | Silicone |
Contact Material | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- ULTRATECH BATTERY LEAD 12V55AH (IM-12550NB)
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- C2G 3Ft Db9 M/F Serial Rs232 Extension Cable - Black (25213)
- ITT CANNON DSUB 9F CRIMP GF TIN (DEU9SA197)
- ITT CANNON DSUB 25M SOD G50 TIN (DBMM25PK87)
- ITT CANNON DSUB 9F CRIMP LC TIN (DEU9SA197F0)
- ITT CANNON DSUB 9F SOD GF TIN (DE9SA197)
- ITT CANNON 030-8587-010 (CB1614P)
- ITT CANNON DSUB 9M SOD GF TIN (DEM9PK87)
- CINCH DSUB 9M CRIMP GF TIN (DEU9PTI)
- Itt Cannon D-Sub Connectors