Shop All D-Sub Connectors
Itt Cannon
DSUB 15F PCB RA G GF TIN
Mfr # DAMG15SRA197
Zoro # G407169543
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating Gold over Nickel
- Grommet and Seals Material Silicone
- Mounting Type Cable or Box, Front Mount, Thru Holes
- Contact Material Copper Alloy
- Contacts Supplied Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # DAMG15SRA197
- Zoro # G407169543
- Country of Origin United States
- Category D-Sub Connectors
Dimensions
Contact Size | #20 |
Details
Contact Plating | Gold over Nickel |
Grommet and Seals Material | Silicone |
Mounting Type | Cable or Box, Front Mount, Thru Holes |
Contact Material | Copper Alloy |
Contacts Supplied | Yes |
Shell Color | Silver |
Shielding | Yes |
Contact Mating Life | 500 |
Shell Material | Steel |
No of Contacts | 15 |
Amps | 7.5A |
Insert Material | Thermoplastic UL94VO |
Contact Style | Socket |
Operating Temp. | -67 to +257 °F (-55 to +125 °F) |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 300 |
Specification | MIL-DTL-24308 Style |
Shell Plating | Tin |
Connector Type | Rectangular |
Insert Arrangement | 15 |
Termination Method | PCB - Right Angle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL START IonMetal 7,800mAh Phone Charger (582)
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- SYNOLOGY M.2 SSD Adapter Card (M2D18)
- ITT CANNON DSUB 25M SOD G50 TIN (DBMM25PK87)
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- ITT CANNON DSUB 9M CRIMP LC TIN (DEU9PK87F0)
- ITT CANNON DSUB 9F CRIMP GF TIN (DEU9SA197)
- ITT CANNON DSUB 9F SOD GF TIN (DE9SA197)
- ITT CANNON DSUB 9F CRIMP LC TIN (DEU9SA197F0)
- SWE-TECH 3C DB9 Female D-Sub Connector, Solder Type (FWT3530-04009)
- Itt Cannon D-Sub Connectors