Shop All D-Sub Connectors
Itt Cannon
DSUB 15F CRIMP Y G50 CAD
Mfr # DEMAMY15SA101
Zoro # G707602177
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- Insert Material Thermoplastic UL94VO
- Contact Style Socket
- Insert Arrangement 15
- Contact Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # DEMAMY15SA101
- Zoro # G707602177
- Country of Origin United States
- Category D-Sub Connectors
Dimensions
Contact Size | 15#20 |
Details
Amps | 5A |
Insert Material | Thermoplastic UL94VO |
Contact Style | Socket |
Insert Arrangement | 15 |
Contact Material | Copper Alloy |
Termination Method | Crimp |
No of Contacts | 15 |
Operating Temp. | -67 to +257 °F (-55 to +125 °F) |
Contacts Supplied | Yes |
Specification | MIL-DTL-24308 Style |
Crimp Wire Gauge | 24, 22, 20 |
Shell Plating | Yellow Chromate over Cadmium |
Shell Color | Yellow |
Contact Plating | 50 microinches Gold Plate |
Connector Type | Rectangular |
Mounting Type | Cable or Box, Front Mount, Thru Holes |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 250 |
Shielding | Yes |
Shell Material | Steel |
Contact Mating Life | 500 |
Grommet and Seals Material | Silicone |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALAGA Pig Hog PHX1410 10 ft. TRS 0.25 in. Female to TRS 0.25 in. Male Headphone Extension Cable (PHX1410)
- 3M Under Desk Keyboard Drawer, 23w x 14d, Black (KD45)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for BB HR22-12, HR2212 (ML18-12INT88)
- ITT CANNON 030-8587-000 (CB1616P)
- ITT CANNON COMBO 7W2M PCB STR V GF H TIN (DAMV7H2PNK87)
- ITT CANNON DSUB 25M SOD G50 TIN (DBMM25PK87)
- ITT CANNON DSUB BS DB DEEP STRT METAL (DB24659)
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- ITT CANNON DSUB 9F SOD GF TIN (DE9SA197)
- SWE-TECH 3C DB9 Male D-Sub Connector, Solder Type (FWT3530-01009)
- Itt Cannon D-Sub Connectors