Shop All PCB Connectors
Itt Cannon
DL296P
Mfr # 1107770000
Zoro # G507688098
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 96
- Connector Type Rectangular
- Contact Mating Life 10000
- Contacts Supplied No
- Insert Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # 1107770000
- Zoro # G507688098
- Country of Origin United States
- Category PCB Connectors
Details
No. of Contacts | 96 |
Connector Type | Rectangular |
Contact Mating Life | 10000 |
Contacts Supplied | No |
Insert Material | Thermoplastic |
Mounting Type | Cable |
Termination Method | Crimp or Solder |
Amperage Rating | Up To 60A |
Contact Material | Copper Alloy |
Shell Material | Thermoplastic |
Insert Arrangement | 96 Way |
Contact Plating | Dependent On Contact |
Shell Color | Black |
Operating Temperature °F (°C) | -67 to +221 (-55 to +105) |
Shielding | No |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 905 10 SS)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Itt Cannon PCB Connectors