Shop All PCB Connectors
Itt Cannon
DL1156RW6B
Mfr # 1105361007
Zoro # G307688144
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contacts Supplied Yes
- Contact Material Copper Alloy
- Mounting Type Box - Front Mount - Thru Holes
- Connector Type Rectangular
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # 1105361007
- Zoro # G307688144
- Country of Origin United States
- Category PCB Connectors
Details
Contacts Supplied | Yes |
Contact Material | Copper Alloy |
Mounting Type | Box - Front Mount - Thru Holes |
Connector Type | Rectangular |
Shielding | No |
Contact Plating | 50 microinches Gold Plate |
Shell Material | Thermoplastic |
Contact Mating Life | 10000 |
Amperage Rating | 5A |
Termination Method | PCB |
Operating Temperature °F (°C) | -67 to +221 (-55 to +105) |
Connector Style | Receptacle |
Shell Color | Black |
No. of Contacts | 156 |
Insert Arrangement | 156 Way |
Insert Material | Thermoplastic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Open, White/Black and Red (ZBY2313)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B080804CH)
- CAROL 25 ft. 12/3 Extension Cord SJOW (06225.61.06L)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Itt Cannon PCB Connectors