Shop All D-Sub Connectors
Itt Cannon
COMBO 3W3F SOD Y G50 ZINC
Mfr # DAMMY3W3S
Zoro # G207169217
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Plating Yellow Chromate over Zinc
- No of Contacts 6
- Mounting Type Cable or Box, Front Mount, Thru Holes
- Connector Style Receptacle
- Insert Arrangement 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # DAMMY3W3S
- Zoro # G207169217
- Country of Origin United States
- Category D-Sub Connectors
Details
Shell Plating | Yellow Chromate over Zinc |
No of Contacts | 6 |
Mounting Type | Cable or Box, Front Mount, Thru Holes |
Connector Style | Receptacle |
Insert Arrangement | 6 |
Operating Temp. | -67 to +257 °F (-55 to +125 °F) |
Grommet and Seals Material | Silicone |
Specification | MIL-DTL-24308 Style |
Shell Color | Yellow |
Contact Style | Socket |
Shielding | Yes |
Shell Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 12Ah 12V Nb Sealed Lead Acid Battery (PC12-12NB)
- DANTONA Battery 6 Volt Alkaline Dantona Photo Battery (TR164A)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- ROCSTOR Cable Usb-C To Usb-C - Usb Type-C Male (Y10C139-B1)
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- ITT CANNON 030-8587-010 (CB1614P)
- ITT CANNON DSUB DA DEEP STRT BS CAD (M850494812F)
- ITT CANNON DSUB 9F SOD GF TIN (DE9SA197)
- ITT CANNON DSUB 25M SOD G50 TIN (DBMM25PK87)
- ITT CANNON 030-8587-000 (CB1616P)
- ITT CANNON DSUB 9F CRIMP LC TIN (DEU9SA197F0)
- Itt Cannon D-Sub Connectors