Shop All Cable Connectors
Itt Cannon
CLC Y SPLICE 4WAY
Mfr # 1304460000
Zoro # G707688621
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Circular
- Shell Material Thermoplastic
- Operating Temperature °F (°C) -40 to +302 (-40 to +150)
- Operating Voltage AC V RMS Max 1000
- Grommet & Seals Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # 1304460000
- Zoro # G707688621
- Country of Origin United States
- Category Cable Connectors
Details
Connector Type | Circular |
Shell Material | Thermoplastic |
Operating Temperature °F (°C) | -40 to +302 (-40 to +150) |
Operating Voltage AC V RMS Max | 1000 |
Grommet & Seals Material | Silicone |
Amperage Rating | 5A |
Connector Style | Receptacle - Y-splice |
Sealing | IP66 |
Shielding | No |
No. of Contacts | 4 |
Contact Plating | Selective Gold/Tin Lead |
Contact Style | Pin |
Contacts Supplied | Yes |
Shell Color | Black |
Contact Mating Life | 25 |
Contact Material | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (PHSW6)
- SCHNEIDER ELECTRIC Contact Block, Clear, SPDT, 30 mm (9001KA1G)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MY3N-DC24)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- IFM Wireable M8 connector (E11255)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- Itt Cannon Cable Connectors