Shop All Pin & Sleeve Connectors
Itt Cannon
CB 7C 716S PIN PLUG
Mfr # CA3106E16SA20PB
Zoro # G807173478
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 7
- Insert Material Neoprene
- Contact Size 2#12
- Contact Style Pin
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E16SA20PB
- Zoro # G807173478
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#12 |
Details
No. of Contacts | 7 |
Insert Material | Neoprene |
Contact Style | Pin |
Amperage Rating | 22A |
Connector Style | Plug |
Insert Arrangement | 16S-1 |
Mounting Type | Cable |
Termination Method | Solder |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 12 A (LC1D12P7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Brown (HS357-S100-BROWN)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC/24-240VAC, 4 Pins (RE22R2MMU)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- Itt Cannon Pin & Sleeve Devices