Shop All Pin & Sleeve Connectors
Itt Cannon
CB 7C 716S PIN PLUG
Mfr # CA3106E16S1PZBF80
Zoro # G807173447
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 16S-1
- Connector Style Plug
- Contact Size 2#12
- Insert Material Neoprene
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E16S1PZBF80
- Zoro # G807173447
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#12 |
Details
Insert Arrangement | 16S-1 |
Connector Style | Plug |
Insert Material | Neoprene |
Amperage Rating | 22A |
No. of Contacts | 7 |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Insulated Bonding/Grounding Wires 3' L (DRM498)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- COXREELS 50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC13-5012-F)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. (HC6B05)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC (BRY420C9W)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- Itt Cannon Pin & Sleeve Devices