Shop All Pin & Sleeve Connectors
Itt Cannon
CB 7C 716S PIN PLUG
Mfr # CA3106E16S1PZB01
Zoro # G507173464
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Amperage Rating 22A
- Mounting Type Cable
- Insert Material Neoprene
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E16S1PZB01
- Zoro # G507173464
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#12 |
Details
Connector Style | Plug |
Amperage Rating | 22A |
Mounting Type | Cable |
Insert Material | Neoprene |
Contact Style | Pin |
No. of Contacts | 7 |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 16S-1 |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK10 (V801NEOCPBK-10)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (ATDR3)
- STEINEL Steinel 07461 14 mm. Reflector Nozzle for Shrink Tube & Connectors (7461)
- HUBBELL Ac Marine Connector (M5200CS1R)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- Itt Cannon Pin & Sleeve Devices