Shop All Pin & Sleeve Connectors
Itt Cannon
CB 7C 716S PIN PLUG
Mfr # CA3106E16S1PB
Zoro # G107173116
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Amperage Rating 22A
- Contact Style Pin
- Operating Voltage DC 700
- Contact Size 2#12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E16S1PB
- Zoro # G107173116
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#12 |
Details
Connector Style | Plug |
Amperage Rating | 22A |
Contact Style | Pin |
Operating Voltage DC | 700 |
Insert Arrangement | 16S-1 |
Connector Type | Connector Circular |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Termination Method | Solder |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- PROFESSIONAL PLASTICS Poly Pull Plug, 4.000, Item# 2250-040 (50 PC Case) [Case] (FABPOLYPLUG2250-040-CS50-PC)
- PROXIMITY Level Switch, Capacitive (CLS2-W11RK1-019)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB15)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- Itt Cannon Pin & Sleeve Connectors