Shop All Pin & Sleeve Connectors
Itt Cannon
CB 6C 616S PIN PLUG
Mfr # CA3106FA14S6PBF80F85F0
Zoro # G107173413
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 6
- Operating Voltage DC 250
- Connector Style Plug
- Operating Voltage AC V RMS Max 200
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106FA14S6PBF80F85F0
- Zoro # G107173413
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Details
No. of Contacts | 6 |
Operating Voltage DC | 250 |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 200 |
Contact Style | Pin |
Mounting Type | Cable |
Insert Material | Neoprene |
Amperage Rating | 22A |
Insert Arrangement | 14S-6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R BK (HBL2730)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 15A, 12/3 (1TNA5)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (LB75T-A)
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 (AJC19-A-C)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- Itt Cannon Pin & Sleeve Connectors