Shop All Circular Connectors
Itt Cannon
CB 6C 616S PIN PLUG
Mfr # CA3106E14S9PBF80A232
Zoro # G707540424
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Amperage Rating 22A
- Contact Size 2#15S
- Mounting Type Cable
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S9PBF80A232
- Zoro # G707540424
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 2#15S |
Details
Insert Material | Neoprene |
Amperage Rating | 22A |
Mounting Type | Cable |
Contact Style | Pin |
Connector Style | Plug |
Insert Arrangement | 14S-60 |
Operating Voltage DC | 700 |
No. of Contacts | 2 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 60A (8903SPO2V04)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 15.5 A, Reversing: No (3RT23251AC20)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- ITT CANNON KPT 4C 4#20 PIN PLUG (KPT06A84P)
- ITT CANNON ER 2C 216S PIN PLUG (MS3106F16S4PX)
- ITT CANNON CAB CON 16 SKT 22/20 F80 A36 (318639120)
- ITT CANNON KPT 4C 420 PIN PLUG (MS3116F84P)
- ITT CANNON MS3114E20-16S (MS3114E2016S)
- ITT CANNON KPT 4C 420 SKT PLUG (MS3116E84SW)
- AMPHENOL PT 3C 3#20 SKT PLUG (PT06E83SSR)
- Itt Cannon Circular Connectors