Shop All Pin & Sleeve Connectors
Itt Cannon
CB 6C 616S PIN PLUG
Mfr # CA3106E14S6PBF80
Zoro # G607173371
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 14S-6
- Contact Size 6#15S
- Amperage Rating 22A
- Connector Type Connector Circular
- Operating Voltage DC 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S6PBF80
- Zoro # G607173371
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Details
Insert Arrangement | 14S-6 |
Amperage Rating | 22A |
Connector Type | Connector Circular |
Operating Voltage DC | 250 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 200 |
Contact Style | Pin |
Connector Style | Plug |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, White (FG-1-WH)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG614)
- SOUTHWIRE 12 AWG 2 Conductor Twisted Submersible Pump Cable 500 ft. (55163502)
- NAMCO Snap-Lock Limit Switch (EA700-50926)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- HUBBELL Ac Marine Connector (M5200CS1R)
- Itt Cannon Pin & Sleeve Connectors