Shop All Pin & Sleeve Connectors
Itt Cannon
CB 6C 616S PIN PLUG
Mfr # CA3106E14S6PB03
Zoro # G907173163
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- Amperage Rating 22A
- Connector Style Plug
- Contact Size 6#15S
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S6PB03
- Zoro # G907173163
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Details
Specification | MIL-DTL-5015 Type |
Amperage Rating | 22A |
Connector Style | Plug |
Contact Style | Pin |
No. of Contacts | 6 |
Insert Arrangement | 14S-6 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 200 |
Connector Type | Connector Circular |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- SCHNEIDER ELECTRIC Control Unit cl103Ph 1255A 24Vdc (LUCB05BL)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPS-RK-600SP)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- Itt Cannon Pin & Sleeve Connectors