Shop All Pin & Sleeve Connectors
Itt Cannon
CB 6C 616S PIN PLUG
Mfr # CA3106E14S6PB02
Zoro # G307173084
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Circular
- Operating Voltage AC V RMS Max 200
- No. of Contacts 6
- Contact Size 6#15S
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S6PB02
- Zoro # G307173084
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Details
Connector Type | Connector Circular |
Operating Voltage AC V RMS Max | 200 |
No. of Contacts | 6 |
Connector Style | Plug |
Operating Voltage DC | 250 |
Contact Style | Pin |
Amperage Rating | 22A |
Insert Arrangement | 14S-6 |
Insert Material | Neoprene |
Specification | MIL-DTL-5015 Type |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC120)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F (9037HG32Z20)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- Itt Cannon Pin & Sleeve Devices