Shop All Cable Connectors
Itt Cannon
CB 5C 516S SKT PLUG
Mfr # CA3106E14S5SXB01
Zoro # G507170456
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Operating Voltage AC V RMS Max 200
- Insert Material Neoprene
- Insert Arrangement 14S-5
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S5SXB01
- Zoro # G507170456
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 5#15S |
Details
Connector Style | Plug |
Operating Voltage AC V RMS Max | 200 |
Insert Material | Neoprene |
Insert Arrangement | 14S-5 |
Mounting Type | Cable |
No. of Contacts | 5 |
Amperage Rating | 22A |
Contact Style | Pin |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 913A Class 10 Olr W/ Everlink Power Term (LRD313)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 500 Feet (16SS316L500)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable 1/2" connector (E11764)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- IFM Wireable M12 connector (EVC810)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- Itt Cannon Cable Connectors