Shop All Pin & Sleeve Connectors
Itt Cannon
CB 5C 516S PIN PLUG
Mfr # CA3106E14S5PB15
Zoro # G207173429
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Circular
- Contact Style Pin
- Insert Arrangement 10SLA4
- Connector Style Plug
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S5PB15
- Zoro # G207173429
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#15S |
Details
Connector Type | Connector Circular |
Contact Style | Pin |
Insert Arrangement | 10SLA4 |
Connector Style | Plug |
Amperage Rating | 22A |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 5 |
Operating Voltage AC V RMS Max | 200 |
Operating Voltage DC | 250 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 40A (1EGK9)
- HARTING Han B Base Panel 2 Levers (09300240301)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5WMK2)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLKR008)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- Itt Cannon Pin & Sleeve Connectors