Shop All Pin & Sleeve Connectors
Itt Cannon
CB 5C 516S PIN PLUG
Mfr # CA3106E14S5PB14
Zoro # G307173404
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- Operating Voltage DC 250
- Connector Type Connector Circular
- Insert Arrangement 10SLA4
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S5PB14
- Zoro # G307173404
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#15S |
Details
Specification | MIL-DTL-5015 Type |
Operating Voltage DC | 250 |
Connector Type | Connector Circular |
Insert Arrangement | 10SLA4 |
Amperage Rating | 22A |
Connector Style | Plug |
No. of Contacts | 5 |
Operating Voltage AC V RMS Max | 200 |
Insert Material | Neoprene |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Duct Seal Compound, 1 lb., Pug (DS-130)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLR-3)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Multi (2611)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D32)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- Itt Cannon Pin & Sleeve Devices