Shop All Pin & Sleeve Connectors
Itt Cannon
CB 5C 516S PIN PLUG
Mfr # CA3106E14S5PB
Zoro # G907173149
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Insert Material Neoprene
- Connector Type Connector Circular
- Amperage Rating 22A
- Operating Voltage AC V RMS Max 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S5PB
- Zoro # G907173149
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#15S |
Details
Connector Style | Plug |
Insert Material | Neoprene |
Connector Type | Connector Circular |
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 200 |
Insert Arrangement | 10SLA4 |
Termination Method | Solder |
No. of Contacts | 5 |
Contact Style | Pin |
Specification | MIL-DTL-5015 Type |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100VH)
- AC WORKS 25ft Super Heavy-Duty STW 8/3 6-50 Welder Extension Cord (WD650PR-025)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- Itt Cannon Pin & Sleeve Connectors