Shop All Cable Connectors
Itt Cannon
CB 4C 416S SKT PLUG
Mfr # CA3106F14S2SBF80A176F85
Zoro # G107170467
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Contact Size 4#15S
- Insert Arrangement 14S-10
- Connector Style Plug
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F14S2SBF80A176F85
- Zoro # G107170467
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 4#15S |
Details
Mounting Type | Cable |
Insert Arrangement | 14S-10 |
Connector Style | Plug |
Amperage Rating | 22A |
No. of Contacts | 4 |
Operating Voltage AC V RMS Max | 1050 |
Insert Material | Neoprene |
Operating Voltage DC | 250 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.268in ID, Black, 4ft, PK5 (46-605)
- LEVITON Receptacle (21254-HR)
- SQUARE D Operating Mechanism Long Shaft Nema (9421LS13)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- GENERAL WIRE SPRING General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends (75EM2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- IFM Wireable M12 connector (EVC814)
- Itt Cannon Cord Grips