Shop All Pin & Sleeve Connectors
Itt Cannon
CB 4C 416S SKT PLUG
Mfr # CA3106E14S2SF0
Zoro # G607164133
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Connector Type Connector Circular
- Specification MIL-DTL-5015 Type
- Contact Style Pin
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S2SF0
- Zoro # G607164133
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Insert Material | Neoprene |
Connector Type | Connector Circular |
Specification | MIL-DTL-5015 Type |
Contact Style | Pin |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 200 |
Insert Arrangement | 12S-3 |
Connector Style | Plug |
No. of Contacts | 2 |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 3 316L SS #7 (14WMPS-3-316L-7)
- SOUTHWIRE 14 THHN STRAND WIRE ORG 500FT (22961758)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13250H7)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- Itt Cannon Pin & Sleeve Devices