Shop All Pin & Sleeve Connectors
Itt Cannon
CB 4C 416S SKT PLUG
Mfr # CA3106E14S2SB06
Zoro # G807163981
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- Insert Material Neoprene
- Operating Voltage DC 250
- Insert Arrangement 14S-10
- Operating Voltage AC V RMS Max 1050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S2SB06
- Zoro # G807163981
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Details
Specification | MIL-DTL-5015 Type |
Insert Material | Neoprene |
Operating Voltage DC | 250 |
Insert Arrangement | 14S-10 |
Operating Voltage AC V RMS Max | 1050 |
No. of Contacts | 4 |
Connector Type | Connector Circular |
Amperage Rating | 22A |
Contact Style | Pin |
Termination Method | Solder |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Gray, Ste (LWASK6G)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Yellow (XB5AW35B5)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- Itt Cannon Pin & Sleeve Devices