Shop All Pin & Sleeve Connectors
Itt Cannon
CB 4C 416S SKT PLUG
Mfr # CA3106E14S2SB
Zoro # G007164290
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 4
- Connector Style Plug
- Insert Material Neoprene
- Insert Arrangement 14S-10
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S2SB
- Zoro # G007164290
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Details
No. of Contacts | 4 |
Connector Style | Plug |
Insert Material | Neoprene |
Insert Arrangement | 14S-10 |
Contact Style | Pin |
Amperage Rating | 22A |
Termination Method | Solder |
Connector Type | Connector Circular |
Operating Voltage AC V RMS Max | 1050 |
Specification | MIL-DTL-5015 Type |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000W)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPS-RK-3SP)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- Itt Cannon Pin & Sleeve Connectors