Shop All Pin & Sleeve Connectors
Itt Cannon
CB 4C 416S SKT PLUG
Mfr # CA3106E14S11SB
Zoro # G507164295
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Solder
- Contact Style Pin
- Insert Material Neoprene
- No. of Contacts 4
- Operating Voltage AC V RMS Max 1050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S11SB
- Zoro # G507164295
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Details
Termination Method | Solder |
Contact Style | Pin |
Insert Material | Neoprene |
No. of Contacts | 4 |
Operating Voltage AC V RMS Max | 1050 |
Connector Style | Plug |
Mounting Type | Cable |
Operating Voltage DC | 250 |
Insert Arrangement | 14S-10 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BK-0001)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 18 Lbs Tensile Strength (CT504FL-YL-100)
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- Itt Cannon Pin & Sleeve Connectors