Shop All Pin & Sleeve Connectors
Itt Cannon
CB 4C 416S SKT PLUG
Mfr # CA3106E14S10SB
Zoro # G307164181
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 4#15S
- Connector Style Plug
- Operating Voltage DC 250
- Mounting Type Cable
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S10SB
- Zoro # G307164181
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Details
Connector Style | Plug |
Operating Voltage DC | 250 |
Mounting Type | Cable |
Contact Style | Pin |
Insert Arrangement | 14S-10 |
No. of Contacts | 4 |
Termination Method | Solder |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 1050 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Power Block 2 with 2 ft. Cord (30669)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- Itt Cannon Pin & Sleeve Devices