Shop All Pin & Sleeve Connectors
Itt Cannon
CB 3C 316S PIN RECP WALL
Mfr # CA3100E14S7PBF42
Zoro # G607173944
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 3
- Shell Material Aluminum Alloy
- Insert Arrangement 14S-69
- Sealing IP67
- Service Rating A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E14S7PBF42
- Zoro # G607173944
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 25 Amp Ntrl 2 Blade Type PK5 (14282PK)
- RACO Electrical Box, 47.8 cu in, Wall Box, 3 Gang, Steel, Rectangular (686)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V, Depth: 3.32 in (16370-3)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- MARINCO Cls40Mb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Grn (E) (CLS40MB-E)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- Itt Cannon Pin & Sleeve Connectors