Shop All Pin & Sleeve Connectors
Itt Cannon
CB 3C 316S PIN RECP LINE
Mfr # CA3101E10SL3PBF42
Zoro # G707173790
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating Silver
- Contact Material Copper Alloy
- Specification VG95234
- Shielding Yes
- Service Rating A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101E10SL3PBF42
- Zoro # G707173790
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Contact Plating | Silver |
Contact Material | Copper Alloy |
Specification | VG95234 |
Shielding | Yes |
Service Rating | A |
Connector Type | Circular |
No. of Contacts | 3 |
Insert Arrangement | 10SL-3 |
Connector Style | Receptacle |
Mounting Type | Cable |
Contact Style | Pin |
Insert Material | Neoprene |
Contact Mating Life | 500 |
Shell Plating | Olive Drab Cadmium |
Grommet & Seals Material | Polychloroprene |
Shell Material | Aluminum Alloy |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Termination Method | Solder |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Contacts Supplied | Yes |
Shell Color | Olive Drab |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve (FAZ-B2/1-SP)
- ALTRONIX Automotive Fuse, 3A, 32V DC, 25 PK (BF3)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 40 to 400 psi, Standard Action (B424VXCYLM400)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- Itt Cannon Pin & Sleeve Devices