Shop All Pin & Sleeve Connectors
Itt Cannon
CB 3C 316S PIN PLUG
Mfr # CA3106E10SL3PBF42
Zoro # G607173319
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- No. of Contacts 3
- Operating Voltage DC 700
- Insert Material Neoprene
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL3PBF42
- Zoro # G607173319
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Connector Style | Plug |
No. of Contacts | 3 |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Termination Method | Solder |
Insert Arrangement | 10SL-3 |
Contact Style | Pin |
Specification | MIL-DTL-5015 Type |
Connector Type | Connector Circular |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 500 V AC, 9 A (LC1K090087S7)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X2LG6NM)
- LEVITON GFI Receptacle (GFTR1-W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- Itt Cannon Pin & Sleeve Connectors